Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 2" Capacity, 11 x 17, White
Write a Review
|
Questions & Answers (0)
Product Description
Larger binder is perfect for engineering documents, blueprints, planograms, financial spreadsheets and more. Durable construction stands up to frequent reference. Clear overlay on front, back and spine for customization. Nonstick material won't lift ink or toner off of printed pages. Two clear interior pockets for improved organization and storage.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 2" |
| Binder Sheet Size | 11 x 17 |
Product Details
| Type | Binder |
| Binder Material | Polypropylene |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Tabloid Heavy-Duty View Binder |
| Color | White |
| Manufacturers Part Number | 72126 |
| Sheet Capacity | 500 |
| Brand | Avery |