Tagging Guns & Accessories
Availability
Type
Brand
Length
Width
Material
Height
Color
Size
Price
Related Products
This popular men's suit hanger is 18" with a flat profile. The natural finish of the solid hardwood hanger is enhanced with a clear lacquer finish and the standard open hook is chrome plated. Sold 100 per case.
24" x 54", 3 Gauge Vinyl Taffeta w/ Window & Zipper - Black w/ Black Trim This attractive and sturdy re-usable garment cover can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.
24" x 40", 3 Gauge Vinyl Taffeta w /Window & Zipper - White w/ White Trim This attractive and sturdy re-usable garment cover can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.
24" x 40", 3 Gauge Vinyl Taffeta w/ Window, Pocket & Zipper - Black w/ Black Trim This attractive and sturdy re-usable garment cover can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper and outside pocket.
Elegant, high quality, translucent re-usable cover for bridal gowns and any type of formal wear. Preserves and protects garments. Also keeps clothing neat and wrinkle free and has reinforced hanger with center zipper. Printed logo acts as an advertisement.