17" Wood Hanger for Men's Suit, Standard Hook, Walnut w/ Brass Hardware, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
This 17" contoured men's suit hanger has locking trouser bar. The walnut finish solid hardwood is enhanced with brass plated metal hardware. Sold 100 per case.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Height | 10 in |
| Weight | 0.4 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Suit Hanger |
| Color | Brown |
| Hook Type | Standard Open Hook |
| Style | Hangers - Wood |
| Material | Wood |
| Package Quantity | 100 |
| Description | Hanger for Men's Suit with Standard Hook |
| Manufacturers Part Number | 20-DBW/B |
| Brand | Beverly Coat Hanger |