16" Deluxe Satin-Padded Hanger, Ivory, Standard Hook, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
16" deluxe satin padded hanger, ivory satin. Standard size open hook has coordinating vinyl sleeve. Sold 100 per case.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Height | 6 in |
| Weight | 0.2 lbs |
| Thickness | 1 in |
Product Details
| Type | Hanger |
| Color | Ivory |
| Hook Type | Standard Open Hook |
| Style | Hangers - Satin |
| Material | Satin |
| Package Quantity | 100 |
| Description | Deluxe Satin-Padded Hanger with Standard Hook |
| Manufacturers Part Number | 55-PH-IVORY |
| Brand | Beverly Coat Hanger |