Tack Mat 2 Sets of 30 Sheets 3' x 2'
Write a Review
|
Questions & Answers (0)
Product Description
TACK MAT DISPOSABLE SHEET MATS
2 Sets of 30 Sheets - 3' x 2'
Tack Mat disposable sheet mats stop dust and dirt from being tracked through your jobsite or home. Sheet mats are excellent for stopping drywall dust and light dirt from entering or leaving your jobsite. Consists of 30 disposable tacky sheets per mat. When top sheet becomes soiled, simply peel away to expose a fresh sheet. Sheets are numbered for easy reordering.
2 Sets of 30 Sheets - 3' x 2'
Tack Mat disposable sheet mats stop dust and dirt from being tracked through your jobsite or home. Sheet mats are excellent for stopping drywall dust and light dirt from entering or leaving your jobsite. Consists of 30 disposable tacky sheets per mat. When top sheet becomes soiled, simply peel away to expose a fresh sheet. Sheets are numbered for easy reordering.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Coverage Area | 72 |
Product Details
| Material | Polyethylene |
| Package Quantity | 2 Sets of 30 |
| Description | Tack Mat |
| Color | Blue |
| Manufacturers Part Number | PTM-2-3624 |
| Brand | Pro Tect |