Tamper-Proof Security Spanner Nut Bit - 1/4" Hex Shank
Write a Review
|
Questions & Answers (0)
Product Description
Tamper Resistant Spanner Nut Bit - 1/4" Hex Shank
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Easy Removal of Removable Spanner Nuts
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Easy Removal of Removable Spanner Nuts
PRICE
$3.44
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hex Shank | 1/4 |
| Size | 1/4 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Spanner Nut |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Manufacturers Part Number | 1NB.14 |
| Brand | Tamperproof Screw |