Boardwalk® Tampico Bowl Brush is constructed of Tampico twisted in wire and shaped to clean interior bowl surfaces. A thoughtfully designed, curved brush enables more contact with the bowl surface, providing a more thorough around the toilet bowl rim and inside the bowl. Built with a contoured plastic that's comfortable to use and easily wipes clean. Includes a lanyard or hang-up hole. Brush face 5" x 4.5".
Boardwalk® Tampico Toilet Bowl Brush
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Handle Height | 19 in |
| Diameter | 4-1/2 in |
Product Details
| Type | Toilet Bowl Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | BWK 6217 |
| Brand | Proline Brush |