Innoplast, DBC1139TG, Decorative Bollard Cover, Tan Granite, 11" x 39"
Write a Review
|
Questions & Answers (0)
Product Description
Decorative bollard covers are a great alternative to concrete, cast iron or stone bollards. They provide architectural elegance at a more affordable price. These decorative covers provide a dependable maintenance free covering that will fit a 10.75" steel pipe. The granite like finish is ideal for any location such as your municipality, office building, or store front.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Inside Diameter | 11-1/8 in |
| Thickness | 3/16 in |
| Diameter | 11-3/4 in |
Product Details
| Assembly Required | No |
| Type | Decorative Bollard Cover |
| Tape Color Family | No Tape |
| Color | Tan |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DBC1139TG |
| Fits | 10-3/4" Post |
| Shape | Round |
| Brand | Innoplast |
Warranty
| Warranty | 5 Years Anti-Fade & Cracking |