Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB3149326

MPN #: 97NNT1

Foundations® Crib Saver™ Cover For Pinnacle Folding Compact Cribs, 28"L x 13"W x 39"H, Tan

Product Description
Commercial cribs receive the most wear and tear while in storage. Extend your crib's life and protect it from dirt, dust, bumps and bruises with our heavy duty, nylon crib cover. Compatible with Foundations® Pinnacle™ Compact Folding Cribs and Sweet Dreamer Compact Cribs (in folded position).

Features:
  • Made of heavy-duty, Tan colored, nylon designed to extend the life of your crib
  • Protects your crib from dirt, dust, nicks, and scratches
  • Assembled Dimensions: 28"L x 13"W x 39"H
  • Warranty: Workmanship Only
  • Assembly Required: No


PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width13 in
Height39 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeCrib Cover
ColorTan
StyleCompact Size
MaterialNylon
DescriptionCrib Cover For Pinnacle Folding Compact Cribs
Package Quantity1
Folds For StorageYes
Manufacturers Part Number97NNT1
BrandFoundations