Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eemax

Model # :WBB2354771

MPN #: XTP024208

Eemax® Tankless Electric Water Heater 24kW 208V ProSeries XTP - XTP024208

Product Description
The ideal hot water solution for a variety of commercial and industrial applications requiring water temperatures up to 180F.

Product Features:
  • Manual "test mode" will help technicians troubleshoot/diagnose under "maintenance mode" -- reduces or eliminates the need for external tools
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • Control system activates heater only on demand
  • Digital LED display with accessible user interface communicates system status and heater operation feedback
  • Flow activation at 0.5 GPM/ 1.89 LPM across product line
  • Custom mounting bracket
  • Fittings suit common plumbing connections (3/4" NPT)
  • Temperature consistency at +/- 1°F or +/- 0.6°C output
  • High temperature limit switch enables safe operation
  • Only one input water line, cold or hot, needed for installation

PRICE
$3,599.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width5-5/6 in
Height18-1/2 in
Weight36 lbs
Connection Size3/4 in

Product Details

ColorGray
Amperage67 A
Gallons per Minute20 gal/min
Wattage2400 W
Voltage208 V
Thermostat Range60 - 180°F °F
Connection StyleNPT
Manufacturers Part NumberXTP024208
PSI150 psi
BrandEemax

Warranty

Warranty5 Years Limited Warranty On Leaks, 1 Year On Parts