Model # :WBB571318
MPN #: 5-790-300
Tap & Drill Sets, HSS in Metal Index, 18 Pc.Set-Coarse Spiral Point
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Number of Pieces | 18 |
| Description | National Coarse, Spiral Pt |
Related Products
CS Unitec's MAB 525 magnetic drill has a hole cutting capacity up to 2-1/2" dia. in structural steel and other metals. The 14.5 amp, double-insulated, reversible motor has fully variable speed and fully variable torque through a 2-gear oil bath gearbox (70-280 and 180-580 RPM) ideal for annular cutters and twist drills. Additional capabilities include twist drilling up to 1" dia., tapping up to 15/16" dia., reaming up to 7/8" dia. and countersinking up to 2". This unit has a quick-change keyless cutter system for 3/4" Weldon Shanks, saving time and money. With a 3/4" drill chuck or MT3, ...
The MAB 485 magnetic drill has a hole cutting capacity up to 2-1/16" dia. in structural steel and other metals. The 10.5 amp, double-insulated, reversible motor has fully variable speed through a 2-gear oil bath gearbox (70-280 and 180-580 RPM) ideal for annular cutters and twist drills. Additional capabilities include twist drilling up to 7/8" dia., tapping up to 15/16" dia., reaming up to 7/8" dia. and countersinking up to 1-5/8". This unit has a quick-change keyless cutter system for 3/4" Weldon shanks, saving time and money. With a 3/4" drill chuck, the MAB 485 easily converts to a ...
Removal broken taps and save the threads. Walton Tap Extractors let you remove broken taps without drilling, lasers, damaged threads, scrapped parts or repair inserts. The hardened steel fingers fit in the flutes of a broken tap to back it out simple and safely. This effective method has been used since 1908.
This Master Drill Set features 3-in-1 General Purpose HSS Black Oxide Jobber Length Drills with 118° Point. Includes: Fractional 1/16" to 1/2" Drills by 64ths #1 to #60 Wire Letter A to Z Drills Metal Index Case
HSS for added wear resistance & better lubricity of tool surface which increases tool life & productivity. 18 piece set in metal index. Includes the following tap sizes with their corresponding tap drill: (Tap Sizes: 2.5mm x 0.45, 3.0mm x 0.50, 3.5mm x 0.60, 4.0mm x 0.70, 5.0mm x 0.80, 6.0mm x 1.00, 8.0mm x 1.25, 10.0mm x 1.50, 12.0mm x 1.75), (Dill Sizes: 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm).