Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Viking

Model # :T9FB2304002

MPN #: AT5514

Viking - Tap Holder w/Clutch 1/4", #14, M6-M6.3 - AT5514

Product Description
Adjustable clutch style tap holder has the clutch built into the tap holder. Tap holder "clicks" when the tap bottoms, hits interference, or begins to dull. At bottoming or in case of an obstruction, the operator simply reverses the motor and backs the tap out of the hole. In the case of a dull tap, the operator simply changes to a new tap.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Weight1 lbs
Tap Size1/4"
Shank Diameter0.225 in

Product Details

DescriptionTap Holder w/Clutch 1/4", #14, M6-M6.3
Manufacturers Part NumberAT5514
BrandViking