- Tap shank ANSI B94.9-1999
Model # :WBB610572
MPN #: 3-341-1079
Quick Change Torque Control Tap Adapter, 5/16" #1 (19/1-4079), Import
Write a Review
|
Questions & Answers (0)
Product Description
Quick Change Torque Tap Adapters,5/16" #1 (19/1-4079)
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tap Size | 5/16" or M7, M8 |
| Dimension A | 21.5mm |
| Dimension B | 25mm |
| Shank Diameter | 0.318 in |
| Size | #1 |
| Dimension C | 8mm in |
| Chuck Size | #1 in |
| Dimension D | 32mm |
Product Details
| Style | 19/1-4079 |
| Type | Quick Change Torque Control |
| Description | Tap Adapter |
| Manufacturers Part Number | 3-341-1079 |