Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3204065

MPN #: T963611230

Tape Logic® Hard Surface/Countertop Protection Tape, 36"W x 200'L, Translucent Blue

Product Description
Protects countertops, floors and other hard surfaces from damage during painting and maintenance.

Features:
  • Translucent blue color allows for visual inspection of parts
  • Removes easily without leaving residue
  • Polyolefin film with an acrylic adhesive


PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200
Width36
Thickness3.2 mil

Product Details

TypeProtection Tape
MaterialPolyolefin Film
Package Quantity1
ColorBlue
Manufacturers Part NumberT963611230
BrandTape Logic