Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211308

MPN #: 7010373481

3M™ 231/231A Paint Masking Tape, 1"W x 60 Yds., 7.6 Mil, Tan - Pkg Qty 36

Product Description
3M™ Paint Masking Tape 231/231A is a premium high-performance crepe paper masking tape designed to meet aerospace needs in most painting applications, including the use of multiple bake cycles. This smooth masking tape embodies all the features that are desirable in a paint masking tape and designed specifically for the aerospace market.

Aerospace-level strength and reliability, the natural rubber adhesive of this tape sticks instantly and allows fast application along with reliable holding power that resists lifting. 3M™ Paint Masking Tape 231/231A demonstrates excellent adhesive transfer resistance with clean removal that helps reduce labor and cleanup. Its smooth mini-crepe backing provides excellent surface contact and is also solvent and moisture resistant to minimize bleed-through. A special backside treatment provides a smooth unwind for easy handling and reduced waste. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly one-piece removal.

3M™ Paint Masking Tape 231/231A is conformable for easy masking around corners, over irregular surfaces, and offers easy handling that reduces application time. As a professional grade masking tape, it has the benefit of paint flake resistance that reduces contamination and potential rework, resulting in a professional paint job. This tape can be certified to ASTM D-6123 (replaces obsolete PPP-T-42C, Type I, (CID-A-A-883B)).

The crepe paper backing tears easily, offers moderate conformability, and lifts off cleanly. The natural rubber adhesive bonds well to paper, metal, wood and painted surfaces with reliable holding power that resists lifting and curling.

Recommended Applications:
  • Large scale paint operations in the aerospace industry
  • High temperature paint bake operations
  • Paint masking for aircraft painting
What is masking tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

PRICE
$1,078.20  Sold in packages of 36 / $29.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness7.6 mil
Tensile Strength28

Product Details

TypeGeneral Purpose
ColorWhite
Series231/231A
Tape DutyGeneral Purpose Grade
MaterialCrepe Paper
Package Quantity36
Manufacturers Part Number7010373481
Percent Elongation10
Brand3M