Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aircat

Model # :WBB1319599

MPN #: 6275-A

Aircat® Inside Corner Die Grinder, 1/4" Air Inlet, 14000 RPM

Product Description
  • Extended for better reach. Get in where other tools fail to go!
  • Compact tapered gear housing with close-coupled grinding wheel
  • Reaches inside corners of as little as 30 degrees with 4" wheel
  • Superior steel grade internal gears for longer life
  • New 1.0 HP motor eliminates "stall" and increases reliability
  • New spindle lock for ease of wheel change
  • New 11 position rotational guard
  • Grinder disc sizes: 4" (1/16 x 3/8)(1/8 x 3/8)


PRICE
$279.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.5 in
Weight4 lbs
Wheel Size4 in
Hose Size Inside Diameter3/8"

Product Details

Handle MaterialComposite
RPM14000 rpm
CFM6 CFM
ColorRed
Air Inlet Thread Size (NPT)1/4" in
Grinder Type4" Inside Cut-Off
MaterialComposite
DescriptionInside Corner Die Grinder
Manufacturers Part Number6275-A
DutyMedium
PSI90 psi
Motor Horsepower1.0 HP
Average CFM6 CFM
Free Speed14000 rpm
ExhaustRear
BrandAircat

Warranty

Warranty2 yr