- 3.0 HP Motor for extra stall resistance
- Safety lock-off throttle
- Stainless steel governor for reliability and maintaining speed under load
- Techloy housing provides ultimate strength with low weight
- Built-in lubricator increases reliability
- Best for: Extra heavy duty continuous material removal
Universal Tool Veritcal Grinder, 1/2" Air Inlet, 6000 RPM, 3 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$975.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Spindle Size | 5/8" - 11 |
| Hose Size Inside Diameter | 1/2" |
| Max Wheel Diameter | 9" Type 27 |
Product Details
| RPM | 6000 rpm |
| Horsepower | 3 HP |
| Air Inlet Thread Size (NPT) | 1/2" in |
| Tool Type | Grinders |
| Pressure | 90 psi-6.2 bar psi |
| Description | Vertical Grinder |
| Manufacturers Part Number | UT8768-3V-60-9 |
| Guard Type | Type 27 |
| Exhaust | Side |
| Brand | Universal Tool |