Tarifold® Antimicrobial Wall Unit Starter Set, 10 Pockets, Black
|
Questions & Answers (0)
Product Description
Tarifold® Antimicrobial Pocket Expansion Set, 10 Black Pockets
This Antimicrobial Pocket Expansion Set is for use to expand Antimicrobial Desktop Organizer Starter Set (model 277473). Antimicrobial Desktop Organizer provides the flexible solution to organize, protect and display reference documents. Tarifold pockets have been manufactured with Agion silver ion compound, a proven antimicrobial agent, EPA registered and FDA recognized. Patented Agion compound is mixed right into the pocket material, providing the safest, most effective and longest lasting protection available. Sterifold pockets will release Agion antimicrobial silver ions when bacteria, yeasts, or fungi appears on the surface of the pocket. Complete with desk base, universal mounting bracket, 10 black wire reinforced display pockets (each pocket holds 2 sheets), and a pair of side stops (which support the pockets). Snap-on index tabs and hardware included.
This Antimicrobial Pocket Expansion Set is for use to expand Antimicrobial Desktop Organizer Starter Set (model 277473). Antimicrobial Desktop Organizer provides the flexible solution to organize, protect and display reference documents. Tarifold pockets have been manufactured with Agion silver ion compound, a proven antimicrobial agent, EPA registered and FDA recognized. Patented Agion compound is mixed right into the pocket material, providing the safest, most effective and longest lasting protection available. Sterifold pockets will release Agion antimicrobial silver ions when bacteria, yeasts, or fungi appears on the surface of the pocket. Complete with desk base, universal mounting bracket, 10 black wire reinforced display pockets (each pocket holds 2 sheets), and a pair of side stops (which support the pockets). Snap-on index tabs and hardware included.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 4 in |
| Height | 12 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Number of Compartments | 10 |
| Description | Antimicrobial Pocket Expansion Set - 10 Black Pockets |
| Color | Gray |
| Manufacturers Part Number | WA271 |
| Brand | Tarifold |