Tarifold® t-office Partition Wall Bracket Starter Set, 10 Pockets
Place all frequently referenced data at your fingertips with the Tarifold partition wall unit. Complete with cubicle partition mounting bracket, color-coded wire reinforced display pockets, and a pair of side stops (which support the pockets). Snap-on tabs and hardware included. Metal attachment bracket attaches to standard partition panel connecting slots. The bracket permits the display system to be pivoted up to 120 degrees horizontally and is angled 10 degrees vertically to hold pages open. Comes with 10 pockets (each pocket holds 2 sheets). Can be expanded to hold up to 20 pockets with optional W291 expansion set (model 516152).
Tarifold® Partition Wall Bracket Starter Set, 10 Pockets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 8 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic/Steel |
| Number of Compartments | 10 |
| Description | Office Partition Wall Bracket Starter Set |
| Color | Gray |
| Manufacturers Part Number | PWBT91 |
| Brand | Tarifold |