Tarifold® Kang Magnetic Closure Repositionable Pocket, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Tarifold® Signage Pockets with Magnetic Closure, Repositionable, 5/Pack
These repositionable self-adhesive signage pockets with 2 adhesive strips on the back are the fastest and easiest way to display paper information. The magnetic corner closure will securely hold letter-size documents in place. Can be used in either portrait or landscape mode. Will adhere to any non-porous, clean surface and removes without leaving residue behind. Ideal application to display documents on glass surfaces or shop windows. Made from non-glare rigid PVC material and with a top/side opening allows for quick and easy document loading. Will improve the image of your business documents that are on display for employees and customers alike.
These repositionable self-adhesive signage pockets with 2 adhesive strips on the back are the fastest and easiest way to display paper information. The magnetic corner closure will securely hold letter-size documents in place. Can be used in either portrait or landscape mode. Will adhere to any non-porous, clean surface and removes without leaving residue behind. Ideal application to display documents on glass surfaces or shop windows. Made from non-glare rigid PVC material and with a top/side opening allows for quick and easy document loading. Will improve the image of your business documents that are on display for employees and customers alike.
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 1/16 in |
| Height | 12 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Material | Metal |
| Number of Compartments | 5 |
| Description | Kang Magnetic Closure Repositionable Pocket |
| Color | Clear |
| Manufacturers Part Number | P194750 |
| Brand | Tarifold |