Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317263

MPN #: 5482-TARP

ENPAC® 5482-TARP Tarp Cover for Double IBC Low-Top - 115"L x 75"W

Product Description
ENPAC® Tarp Cover for Double IBC Low-Top - 115"L x 75"W

Specifically designed to fit ENPAC® 5482-YE/Eco Products, these reinforced HDPE tarps are used to cover drums/objects stored on spill pallets and IBC's units. Tarps prevent contamination of drums and sump area, permit easy visual inspection, and keep rainwater and debris out when stored outdoors

Features:
  • Quick, easy way to protect spill pallets and IBCs outdoors
  • Tarps are made with an elasticized bottom with adjustable straps UV-inhibitors resist the effect of weathering Constructed of High Density Polyethylene fabric Attached document pouch for holding chemical information, MSDS, and other documents Custom sizes available.

    Note: Tarps may hold static electricity. Grounding straps available, call for details. Use BMP Best Management Practices and ground all flammable dispensing stations
PRICE
$779.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width70 in

Product Details

Assembly RequiredNo
TypeIBC Tarp
MaterialFabric
DescriptionTarp Cover
ColorYellow
Manufacturers Part Number5482-TARP
BrandENPAC

Warranty

Warranty90 days