Buyers Tarp Crank with Friction Brake - 3020293
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Tarp Crank with Friction Brake is used with Buyers Products Tarp Systems #5543000 and #5543006. .
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-2/3 in |
| Width | 14-4/9 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Tarp Crank with Friction Brake |
| Color | Silver |
| Manufacturers Part Number | 3020293 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |