Ekena Tassel And Ribbon Shelf SH09X04X12CH, 9-3/4"W x 4-1/2"D x 12-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Urethane sconces & Shelves enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 9-3/4W x 4-1/2D x 12-1/8H in |
Product Details
| Type | Shelf |
| Material | Urethane |
| Description | Tassel and Ribbon Shelf |
| Series | 1 |
| Manufacturers Part Number | SH09X04X12CH |
| Brand | Ekena |