Ekena Traditional Wall Sconce SCO12X06X04TR, 12-3/4"W x 6-1/4"D x 4-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Urethane sconces & Shelves enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 12-3/4W x 6-1/4D x 4-7/8H in |
Product Details
| Type | Wall Sconce |
| Material | Urethane |
| Description | Traditional l Wall Sconce |
| Series | 1 |
| Manufacturers Part Number | SCO12X06X04TR |
| Brand | Ekena |