Urethane sconces & Shelves enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
Ekena Tassel Decorative Shelf SH17X09X05CH, 17-5/8"W x 5-7/8"D x 9-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 17-5/8W x 5-7/8D x 9-1/4H in |
Product Details
| Type | Shelf |
| Material | Urethane |
| Description | Tassel Decorative Shelf |
| Series | 1 |
| Manufacturers Part Number | SH17X09X05CH |
| Brand | Ekena |