Ken Forging TB101-4 - Turnbuckle Body - Carbon - 1/4 - 20 Dia. x 5-1/2" L - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Carbon Steel, Self Colored
ASTM F1145, Type 1, Grade 1, Class B
Tapped: UNC-2B
ASTM F1145, Type 1, Grade 1, Class B
Tapped: UNC-2B
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 4-1/2 in |
| Body Length | 4 in |
| Diameter & Thread Size | 1/4 - 20 |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Nut End | 7/16 |
| Manufacturers Part Number | TB101-4 |
| Rated Capacity | 500 lbs |
| Brand | Ken Forging |