Ken Forging TBS-07-4-LH-HDG - Turnbuckle Stub - 5/8-11 x 5-1/2" - Galvanized - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging TBS-07-4-LH-HDG - Turnbuckle Stub - 5/8-11 x 5-1/2" - Galvanized - Left Hand
Mild Carbon Steel
Threaded: UNC-2A before galvanizing
Mild Carbon Steel
Threaded: UNC-2A before galvanizing
PRICE
$7.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stub Length | 5-1/2" |
| Diameter & Thread Size | 5/8 - 11 |
| Min Thread Length | 3-1/4 in |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Hand | Left |
| Manufacturers Part Number | TBS-07-4-LH-HDG |
| Rated Capacity | 3500 lbs |
| Brand | Ken Forging |