Oberon® TCG Arc Flash Bib Overall, 100 Cal, 2XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight protective garments designed for PPE Category 4 electrical applications with an arc rating in the 100 cal/cm² class. The black bib overalls are made from a proprietary blend of arc-rated, inherently flame-resistant aramid fibers. Adjustable waist features and suspenders provide a customized fit, while reflective day/night striping on the legs improves worker visibility. The generous design supports comfort and mobility during electrical maintenance and switching work. Use with compatible arc-rated upper-body, head, face, and hand protection as required by the employer's incident-energy assessment.
PRICE
$1,195.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Bib Overall |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Arc Flash Bib Overalls |
| Color | Black |
| Manufacturers Part Number | TCG100-BIB-2XL |
| Brand | Oberon |