Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toto

Model # :WRB3125375

MPN #: CST776CSFG#01

Toto® Drake® 1.6 GPF Elongated Bowl Toilet, 17-3/16"W x 28-3/8"D x 30-1/8"H, Cotton

Product Description
This two-piece Tornado Flush® system toilet shall be 1.6 GPF/6.0 LPF. Toilet shall have Cefiontect® ceramic glaze and be at Universal Height. Toilet shall have high-profile tank, elongated front bowl and Chrome trip lever.

Toto's extraordinarily smooth Cefiontect® glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in Cefiontect® keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning.

The Tornado Flush® features two powerful nozzles that create a centrifugal, cyclonic rinsing action which reduces waste buildup and keeps the bowl cleaner. Using only 1.6 gallons per flush, this high-efficiency system is more effective in one flush than most toilets are with multiple flushes. The modern hole-free rim design means that it performs more consistently and is easy to clean.

Features:
  • Dual-nozzle water propulsion system
  • More powerful flush
  • 1.6 gallon per flush
  • Cleaner bowl and less cleaning
  • Tornado Flush® system, high-efficiency (1.6 GPF/6.0 LPF)
  • Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Elongated front bowl, seat sold separately
  • Universal Height
  • Chrome plated trip lever
  • 12" Rough-in, supply line sold separately
  • 1 Year Limited Warranty


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/16 in
Depth28-3/8 in
Height30-1/8 in
Bowl Rim Height16-1/8 in
Bowl Width14 in
Rough-In Size12 in

Product Details

SeatNo
Gallons per Flush1.6 gal/flush
ColorWhite
SeriesDrake®
Liters per Flush6
Mounting LocationWall
ComponentsC776CEF(G) Elongated bowl with CEFIONTECT, ST776SA Tank & cover only
MaterialVitreous China
AntimicrobialYes
Flush TypeTornado Flush®
Manufacturers Part NumberCST776CSFG#01
ShapeElongated
BrandToto

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsIAPMO(cUPC®)
ADA CompliantYes