Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798705

MPN #: 3505-0

Kohler® Wellworth® Two-Piece Elongated Toilet, 1.6 GPF

Product Description
Newly designed Pressure Lite toilets raise the bar for exceptional bulk flushing performance. This Wellworth Pressure Lite elongated toilet with left-hand trip lever and its 1.6 gallon flush offers complementary style for any bath or powder room.

Features:
  • Elongated bowl offers added room and comfort
  • Equipped with Sloan FLUSHMATE® – Sloan® Valve Company
  • 1.6 gpf (6.0 lpf)
  • 12" x 10" (305 mm x 254 mm) water surface
  • Left-hand Polished Chrome trip lever
Installation:
  • Seat and supply line sold separately
  • Standard 12" (305 mm) rough-in


PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth30-1/2 in
Height29-3/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1.6 gal/flush gal/flush
Flush ValveYes
ColorWhite
SeriesWellworth Classic
Liters per Flush6
Mounting LocationFloor
MaterialVitreous China
Flush TypePressure Lite
Manufacturers Part Number3505-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo