Start International Serrated Blades For TDA080 Dispensers, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These pack of 10 serrated replacement blades are designed for the Start International TDA080 series electric tape dispenser. Made of steel, the blade ensures durability.
Must be 10 years or older to purchase this product.
Must be 10 years or older to purchase this product.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Replacement Part |
| Type | Replacement Parts |
| Material | Steel |
| Package Quantity | 1 |
| Description | Serrated Blades |
| Color | Silver |
| Manufacturers Part Number | TDA080P279S-3PK |
| For Use With | TDA080 Series Electric Tape Dispenser |
| Brand | Start International |