Features:
- Tape dispenser accessory
- For use with Start International TDA080 series of tape dispensers only
- Made of steel
- 10 blades per bag
Must be 18 years or older to purchase this product.
Weights & Dimensions
| Length | 5 in |
| Width | 1 in |
| Height | 13/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Parts |
| Color | Silver |
| For Use With | TDA080 Series of Electric Tape Dispensers |
| Blade Material | Serrated Steel |
| Style | Replacement Part |
| Material | Steel |
| Description | Serrated Blade |
| Package Quantity | 10 |
| Manufacturers Part Number | TDA080P279S |
| Brand | Start International |