Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Steel Desk, Double Pedestal, 5 Drawers, 60"W x 30"D, Black/Walnut

Product Description
✓ Easy-to-clean walnut work surface is scratch- and chip-resistant
✓ Central locking system for securely storing sensitive documents
✓ Includes grommet holes to keep electronics organized & reduce clutter

Take productivity to the next level with this double pedestal Interion® Steel Desk. Built for long-lasting use, this desk features a durable steel frame, a large laminate work surface, and ample storage space, making it an ideal solution for any office or classroom. This unit is equipped with a central lock system with a removable core, grommet holes for cord management, two pedestals with box and file drawers, color-matched legs with leveling glides, and precision ball-bearing slides for full drawer extension.

  • Black steel frame
  • Includes hardware
  • TAA compliant
  • Ships assembled
  • PRICE
    $669.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height29-1/2 in
    Weight141 lbs
    Top Thickness1-1/8 in

    Product Details

    Assembly RequiredNo
    Number of Pedestals2
    Number of Locking Drawers5
    Frame Color FamilyBlack
    Edge Color FamilyWalnut
    Pedestal OrientationLeft & Right
    Manufacturers Part NumberB3204324
    CollectionTraditional
    ShapeRectangle
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyWalnut
    Pedestal TypeBox/File
    CastersNo
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    DescriptionDouble Pedestal Steel Desk
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold