Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bestar

Model # :WBB1977966

MPN #: 120863-17

Bestar® L Desk - 71" - White - Pro-Linea Series

Product Description
Bestar® Pro-Linea L-Desk White

Pro-Linea has all the elements to create a modern and refined work environment. The clean lines of this collection bring a fresh look without compromising functionality and durability. The work surface is made of a durable 1.5" commercial grade work surface with melamine finish that resists scratches, stains and wear. The Credenza is made of a durable 1" commercial grade work surface with melamine finish. The Return table features a deluxe impact resistant PVC edge. The credenza features one utility drawer, one file drawer with letter/legal filing system and three shelves, one of which is adjustable for additional flexibility. Drawers are mounted on ball-bearing slides for smooth and quiet operation. Square metal legs in matte silver finish. The Legs feature levelers to adapt to any floor irregularities. The workstation is fully reversible. This unit meets or exceeds ANSI/BIFMA performance standards.


View the Pro-Linea collection here.

PRICE
$1,559.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71-1/8 in
Depth71-1/8 in
Height29-7/8 in
Top Thickness1-1/2 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Number of File Drawers1
Frame Color FamilyWhite
Top Color FamilyWhite
Pedestal TypeBox/File
StyleOpen Plan / Collaboration
Edge Color FamilyWhite
Capacity1 Person
DescriptionL-Desk
Frame MaterialMelamine
Manufacturers Part Number120863-17
CollectionPro-Linea
ShapeL Shape
Top MaterialMelamine
BrandBestar

Warranty

Warranty10 yr