Techstar Industrial Step Stand 28"W x 36"D x 20"H - 2 Step Yellow - SS-2-08
Write a Review
|
Questions & Answers (0)
Product Description
Techstar Step Stands are designed for safety in all kinds of situations. Super-wide design, rubber feet and large stepping area with non-skid surface make for rock-solid stability. Rotomoulded from LLDPE so they're resistant to both chemicals and sun degradation. Molded-in handles make them easy to carry around. Available in gray or yellow. Perfect for warehouses, distribution and order fulfillment centers and any situation that requires reaching. Also great for boat boarding, dock steps, horse mounting, car and truck washing, mechanics shops and garages, etc.
PRICE
$289.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 28 in |
| Height | 20 in |
| Weight Capacity | 500 lbs |
| Weight | 20 lbs |
| Height to Top Step/Platform | 20 in |
Product Details
| Type | Stationary |
| Number of Steps | 2 |
| Color | Yellow |
| Material | LLDPE |
| Description | Industrial Step Stand |
| Manufacturers Part Number | SS-2-08 |
| Brand | Techstar Plastics |