Unger® Teleplus Modular Telescopic Pole - Complete 30 Foot, 5-Section System - TF900
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® Teleplus Modular Telescopic Pole - Complete 30 Foot, 5-Section System enables you to assemble pole up to 30' in length. Drawn anodized aluminum pole is lightweight and easy and safe to handle, even when assembled to provide maximum reach. Reach higher than 30-ft. (pole length + height). Includes five, 6-ft. long sections. Handle grip is ergonomically designed for comfort. ErgoTec® quick-release locking cone (included) snaps into pole; attach a wide selection of tools by lock, press fit, Acme thread or snap-in.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Weight | 7 lbs |
| Cleaning Width | 360 in |
Product Details
| Type | Telescopic Pole |
| Color | Gray |
| For Use With | Unger Window, High Access, Dusting/Maintenance Tools |
| Style | TelePlus |
| Size Type | 30' |
| Material | Aluminum/Plastic |
| Description | TelePlus Pole |
| Package Quantity | 1 |
| Manufacturers Part Number | TF900 |
| Brand | Unger |