Unger® 6 Gallon ProBucket - QB220
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® ProBucket is a heavy duty 6 gallon bucket with a larger base for increased stability that easily fits 18" washers and squeegees. It features rounded pour spouts on 2 of the corners to make the bucket easy to empty. The ergonomically designed handle is comfortable and stiffer for more stability and balance while carrying. This product comes as shown, with just the bucket and handle.
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
Product Details
| Style | Fits 18W Washer |
| Type | 6 Gallon Bucket |
| Material | Plastic |
| Package Quantity | 1 |
| Description | ProBucket |
| Color | Green |
| Manufacturers Part Number | QB220 |
| Brand | Unger |