Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB2322373

MPN #: SRKB5

Unger Stingray 5' Refillable System Microfiber Kit, 50-1/2" Handle - Black - SRKB5

Product Description
The award-winning Unger Stingray Indoor Cleaning Tool quickly cleans your indoor glass drip-free and easily reaches high access areas without the need for ladders. Whichever Stingray you choose, its unique design cleans windows up to 25% faster with 39% less chemicals. The new Stingray Refillable System allows you to use your preferred indoor window cleaning solution while still gaining all the safety, speed and cleaning benefits Stingray provides.

Features:
  • Perfect tool for cleaning indoor glass, windows and mirrors
  • Enclosed spray nozzle prevents chemicals from becoming airborne
  • Low profile head and QuikPad™ clean frames on the move, minimizing steps
  • Triangular handle and pole shape facilitates comfortable grip
  • Refillable 5 oz Bottle allows you to use your preferred cleaning solution


PRICE
$369.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/2 in
Width15 in
Height5-1/4 in
Weight8 lbs
Handle Length50-1/2"

Product Details

Handle MaterialPlastic
TypeWindow and Glass Cleaner
ColorBlack
StyleStingray
MaterialMicrofiber
Description5' Stingray Refillable System Microfiber Kit
Package Quantity1
Manufacturers Part NumberSRKB5
BrandUnger