Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638170

Global Industrial™ Telescoping Inner Bottom Cargo Boxes, 47-1/4"L x 39-1/2"W x 36"H, Kraft - Pkg Qty 5

Product Description
Use these large boxes to consolidate multiple piece shipments.

Features:
  • Use with TELETOP (Global# B39891) telescoping outer box-sold separately
  • Constructed from 200#/ECT-32 corrugated kraft
  • Protects bulky, hard to pack irregularly shaped items
  • Sold and shipped flat in bundle quantities of 5
  • The dimensions provided are the inside dimensions of the box


PRICE
$179.75  Sold in packages of 5 / $35.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
179.75
Buy 3 pkgs - 4 pkgs
174.75Save $5.00 (3%)
Buy 5+ pkgs
164.75Save $15.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length47-1/4 in
Inside Width39-1/2 in
Inside Height36 in
Weight Capacity65 lbs

Product Details

TypeTelescoping Inner Boxes
ColorKraft
Strength200# / ECT-32
RecyclableYes
StyleInner Bottom
MaterialCorrugate
Wall TypeSingle
Package Quantity5
Manufacturers Part NumberB1638170
BrandGlobal Industrial