Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39868

Global Industrial™ HD Double Wall Corrugated Boxes, 36"L x 36"W x 36"H, Kraft - Pkg Qty 5

Product Description
These double wall cardboard corrugated boxes offer twice the protection of a standard carton.

Features:
  • Manufactured from heavy duty 275# DW/ECT-48 corrugated kraft
  • Heavy duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities of 5 and ship flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$194.75  Sold in packages of 5 / $38.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
194.75
Buy 3 pkgs - 4 pkgs
189.75Save $5.00 (3%)
Buy 5+ pkgs
184.75Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length36 in
Inside Width36 in
Inside Height36 in
Weight Capacity96 - 100 lbs

Product Details

TypeStandard Bulk Boxes
Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB39868
BrandGlobal Industrial