Fenco Teller Pedestal Cabinet 203R-A - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Champagne
Write a Review
|
Questions & Answers (0)
Product Description
FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$909.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 38-1/2 in |
| Weight | 105 lbs |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Different |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Recessed Handle |
| Door Type | Right Hinged Door |
| Number of Drawers | 1 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 203R-A |
| Brand | Fenco |
| Type | Teller Pedestal Cabinet |
| Shelf Capacity | 75 lbs |
| Standard Locking Option | Keylock |
| Color | Tan |
| Series | Goldline - 200 Series Teller Pedestals |
| Drawer Quantity (Drawer Size) | 1 (15-9/16"W x 17"D x 5-1/2"H) |
| Style | Drawer & Shelf Cabinet |
| Package Quantity | 1 |
| Drawer Type | (1) Keylocking Box Drawer |