Bobrick® B-397 Recessed Medicine Cabinet, 15-7/8"W x 4-1/4"D x 25-7/8"H, White Enamel
Write a Review
|
Questions & Answers (0)
Product Description
All-steel cabinet with baked white enamel finish. Three adjustable plastic shelves. Mirror: No. 1 quality, 1/4" glass electrolytically copper-plated. 15‑year guarantee against silver spoilage. Door has enameled steel piano-hinge and magnetic catch. Door is 15-1/2"W x 25-7/8"H.
PRICE
$196.13
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-7/8 in |
| Depth | 4-1/4 in |
| Height | 25-7/8 in |
Product Details
| Style | Recessed |
| Type | Bathroom Medicine Cabinet |
| Number of Adjustable Shelves | Yes |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Recessed Medicine Cabinet |
| Color | White |
| Manufacturers Part Number | B-397 |
| Brand | Bobrick |