Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB383022

MPN #: TSP02011

Tempco 304 Stainless Steel Immersion Heater TSP02011, 1" NPT 6-3/8" D 500W 120V T-Stat

Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Type 304 Stainless Steel construction.

PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Min Immersion Depth6-3/8 in
NPT1 in

Product Details

Plug MaterialBrass
Sheath MaterialStainless Steel
Wattage500 W
Voltage120 V
Watt Density48 W
Phase1
Manufacturers Part NumberTSP02011
Operating Temperature60 - 250 °F
BrandTempco