Tempco Immersion Large Circulation Heater, CHF02344, 18000W 480/3
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater,Circulation,18000W,480
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a stainless steel finish.
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a stainless steel finish.
PRICE
$2,199.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Flange Size | 5 in |
Product Details
| Temperature Control Range | 60/250 °F |
| Type | Circulation Heater |
| Sheath Material | Stainless Steel |
| Wattage | 18000 W |
| Watts High | 18000 W |
| Voltage | 480 V |
| Watt Density | 48 W |
| Phase | 3 |
| Manufacturers Part Number | CHF02344 |
| Housing | NEMA 1 |
| Brand | Tempco |