Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB585374

MPN #: TAT30001

Tempco Immersion Tank Heater TAT30001, 4000W 240V 304 Stainless Steel

Product Description
Tempco Immersion Heater, Tank, 4000W, 240V, 304 Stainless Steel

This Tempco Drum Immersion Heater fits through the standard 2" bung opening in a 55 gallon drum. Ideal for improving the flow of lard, tar, oils and other high viscosity solutions. Only 8" +/- 1/2" of vertical riser is heated, allowing liquid level to flucturate without damaging the heater. Ensure the vertical heated portion, which extends 8" up riser from bottom of element, is always fully immersed. Adjustable stainless steel mounting brackets. Hard wired. Made in the USA.

PRICE
$879.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in

Product Details

Temperature Control Range60/250 °F
TypeTank Heater
Sheath MaterialStainless Steel
Wattage4000 W
Watts High4000 W
Voltage240 V
Watt Density32 W
Phase1
Manufacturers Part NumberTAT30001
HousingNEMA 1
BrandTempco