Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB383037

MPN #: TSP02794

Tempco 316 Stainless Steel Immersion Heater TSP02794, 1-1/4" NPT 9-1/4" D 2000W 120V T-Stat

Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Type 316 Stainless Steel construction.

PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/16 in
Min Immersion Depth9-1/4 in
NPT1-1/4 in

Product Details

Plug MaterialBrass
Sheath MaterialStainless Steel
Wattage2000 W
Voltage120 V
Watt Density61 W
Phase1
Manufacturers Part NumberTSP02794
Operating Temperature60 - 250 °F
BrandTempco