Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB383051

MPN #: TSP02084

Tempco Brass/Copper Immersion Heater TSP02084, 1-1/4" NPT 9-1/4"D 2000W 120V T-Stat

Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a Brass Screw Plug with a Copper Sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees F.

PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-9/16 in
Min Immersion Depth9-1/4 in
NPT1-1/4 in

Product Details

Plug MaterialBrass
Sheath MaterialCopper
Wattage2000 W
Voltage120 V
Watt Density60 W
Phase1
Manufacturers Part NumberTSP02084
Operating Temperature60 - 250 °F
BrandTempco