Tempco 304 Stainless Steel Immersion Heater TSP02295, 1" NPT 6-3/8" D 750W 120V
Write a Review
|
Questions & Answers (0)
Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Type 304 Stainless Steel construction.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Min Immersion Depth | 6-3/8 in |
| NPT | 1 in |
Product Details
| Plug Material | Brass |
| Sheath Material | Stainless Steel |
| Wattage | 750 W |
| Voltage | 120 V |
| Watt Density | 70 W |
| Phase | 1 |
| Manufacturers Part Number | TSP02295 |
| Brand | Tempco |