Tempco HD Cartridge Heater HDC19361 1/2"OD 2 1/4"L 120V 280W 102 Density
Write a Review
|
Questions & Answers (0)
Product Description
This Tempco High-Density Cartridge Heater features a swaged construction suitable for temperatures up to 1,400 degrees F. High-Density Cartridge Heater is UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099.
PRICE
$35.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Lead Length | 10 in |
| Tolerance | ±.002 in |
| Diameter | 1/2 in |
Product Details
| Type | High Density Swaged |
| Sheath Material | Stainless Steel |
| Wattage | 280 W |
| Watts High | 280 W |
| Voltage | 120 V |
| Watt Density | 102 W |
| Manufacturers Part Number | HDC20507 |
| Max Exposure Temperature | 1800 °F |
| Brand | Tempco |