- 1/32 DIN size - 24 mm x 48 mm
- Fuzzy Logic PID heat and cool control
- PID Control - Auto-tuning on cold or warm start
- Short panel depth - only 3-7/8" (98 mm) required
- Universal programmable sensor input
- Highly versatile - 6 types of outputs available
- Output 2 can be programmed as output or alarm
- NEMA 4X / IP65 gasketed front panel
- Universal input power, 90-250 VAC or 11-26 VAC/VDC
- Highly accurate universal input with 18 bit analog to digital
- converter
- Bumpless transfer to manual mode during sensor failure
- Wide variety of alarm mode selections
- RS-485 and RS-232 data communications interface
- Bright 0.40" (10 mm) LED display
- High performance at a very low price
Temperature Control - Prog, 90-250V, Relay2A, TEC03002
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 in |
| Width | 2 in |
| Depth | 4-3/8 in |
| DIN Size | 1/32 |
Product Details
| Temperature Control Range | Based on Input °F |
| Type | Digital Temperature Control |
| Power Consumption | 10VA W |
| Voltage | 250 / 90 V |
| Display Type | Single Digital |
| Sensor Input | tc/RTD Prog. |
| Description | Temperature Controller |
| Manufacturers Part Number | TEC03002 |
| Output | Relay-2A BTU |
| Control Mode | PID |
| Brand | Tempco |
Compliance & Certifications
| Certifications | UL, CSA, CE |